Beli Whiteness Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Landtek Whiteness Meter
    Mulai

    Rp12.999.900

    Landtek Whiteness Meter
    Deskripsi:
    Whiteness Meter terutama digunakan untuk secara langsung mengukur nilai keputihan benda atau bubuk dengan permukaan datar. Dapat digunakan secara luas dalam pengukuran keputihan pencetakan dan pencelupan tekstil, bahan bangunan kimia cat, produk plastik, kertas dan karton, semen putih, keramik, enamel, bedak, pati, tepung, garam, deterjen, kosmetik dan zat lainnya.
    atribut:
    • Range: 0-120
    • Resolution: 0.1
    • Illumination Condition: 45/0
    • Illuminant LED (nm): 457
    • Whiteness Formula Blue Light Whiteness: WB=R457
    • Measuring Aperture (mm): <15
    • Humidity (RH): <85
    • Operating Condition Temperature (°C): 0-40
    • Power Supply: 4×1.5V AAA UM-4 Battery Optional AC Power
    • Probe (mm): 44x55
    • Repeatability of Measurement: <0.1
    • Size Main Unit (mm): 156x67x28
    • Stability of Display: <0.5
    • Zero Drift: <0.1
  2. KENTA Split Whiteness Meter
    Mulai

    Rp35.999.900

    KENTA Split Whiteness Meter
    Deskripsi:
    Product Application:Whiteness meter is mainly used for direct measurement of surface smoothness of the object or powder whiteness value. It can be widely used in the measurement of whiteness of textile printing and dyeing, paint, chemical building materials, paperboard, plastic products, white cement, ceramics, enamel, talc, starch, flour, salt, detergent and cosmetics.Features:It consists of light source, optical system, detection system, data processing and display system, the instrument's whiteness formula for the blue light whiteness R457.Define the complete diffuse reflector in the visible spectrum within the diffuse reflectance ratio of 1 is the ideal surface of the whiteness value of 100, the spectral reflection factor of 0 on the black surface of the whiteness of 0. The use of high-quality imported components, good reliability. Reasonable, simple optical design, the use of modified filter system, can quantify the whitening value after fluorescent whitening. No warm-up after starting, simple calibration can be measured, easy to operate.Through rigorous testing, commissioning, the instrument complies with the JJG 512- 2002 Whiteness Meter Verification Regulation, which complies with GB3978, GB3979, GB7973, GB7974, ISO2470, GB8904. 2, QB1840, GB2913, GB13025. 2, GB1543, ISO2471, GB10339, GB5950, GB12911, GB2409 and other standards. Can store 254 sets of data.Using USB, RS-232C data line output and PC connection, for data collection.There is also Bluetooth Bluetooth data output to provide a choice.Working principle:The instrument is composed of light source, optical system, detection system, data processing and display system. The whiteness formula of this instrument is blue light whiteness R457. The whiteness value of the ideal surface with a diffuse reflectance ratio of 1 in the diffuse reflector is 100 and the whiteness of the black surface with the spectral reflection factor of 0 is zero. The instrument's light source uses 457nm long-life LED. The instrument receives the principle of photoelectric effect. By the photocell to receive the sample surface diffuse reflectance of the radiant energy value, the high-precision automatic zero-stability after amplification of the amplifier, the input to the calibration circuit for energy value calibration, and then by the digital display directly shows the sample whiteness value.
    atribut:
    • Test conditions: 45/0
    • Light Source: LED 457nm light source
    • Whiteness Formula: Blue Brightness WB = R457
    • Measuring Aperture (mm): ≤15
    • Indication Stability: ≤0.5
    • Measure repeatability: ≤0.1
    • Host Size (mm): 156x67x28
    • Humidity: <85% RH
    • Measuring Range: 0 to 120
    • Power Supply: 4 7 batteries (optional AC power supply)
    • Resolution: 0.1
    • Split Probe Size (mm): Φ 44x55
    • Temperature: 0 ~ 40ºC
    • Zero Drift: ≤ 0.1
  3. monotaro Lux Meter
    Mulai

    Rp639.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  4. Extech Light Meter
    Mulai

    Rp3.399.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  5. SNDWAY Lux Meter
    Mulai

    Rp639.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  6. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  7. Landtek Water Activity Meter
    Mulai

    Rp12.999.900

    Landtek Water Activity Meter
    Deskripsi:
    The Water Activity, mainly reflects the amount of free water in the state of food balance, the stability of food and the possibility of microbial reproduction, and the chemical, enzyme and physical changes that can cause the change of food quality. It is often used to measure the dryness enduring ability of the microorganisms. By measuring the water activity of food and selecting reasonable packing and storage methods, the use of preservatives can be reduced and the shelf life of food, grain and fruits and vegetables can be judged.
  8. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  9. Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp54.900

    Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A4
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
  10. Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.
    atribut:
    • Size: A3
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 80
  11. KRISBOW Alat Pengukur Intensitas Cahaya LED
    Mulai

    Rp2.299.900

    KRISBOW Alat Pengukur Intensitas Cahaya LED
    atribut:
    • Resolution: 0.1 Lux or 0.01 Fc
    • Accuracy: ± 3% for LED/± 6% for other visible light
    • Source Selecting: Standard light/LED light
    • Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
    • Measuring Rate (time/s): 2.5
    • Cable Length of Light Sensor (cm): 107
    • Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
    • Light Sensor Dimensions (mm): 115x60x35
    • Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
    • Operating Conditions: 5 to 40°C; 0 to 70 %RH
    • Power Supply: 9V battery
  12. Sinar Dunia Copy Paper F4 Folio 75gsm (Kertas HVS / Fotocopy)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp56.900

    Sinar Dunia Copy Paper F4 Folio 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Color: White
    • Paper Weight (gsm): 75
    • Size: Folio
    • Size (mm): 215x330
  13. Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp49.900

    Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Paper Type: Multi Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size: A4
    • Size (mm): 210x297
  14. Sinar Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    Sinar Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Color: White
    • Paper Weight (gsm): 80
    • Size: A3
    • Size (mm): 297x420
  15. KAISIN Masker Medis KF-94
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  16. BalMed Masker KF94 4Ply Earloop
    Rating:
    100% of 100
    (2)
    Mulai

    Rp31.900

    BalMed Masker KF94 4Ply Earloop
    atribut:
    • Material: - Spunbond 50gsm - Meltblown 25gsm - Meltblown 25gsm - Spunbond 30gsm
  17. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.199.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  18. TESTO Lux Probe
    Mulai

    Rp9.999.900

    TESTO Lux Probe
    Deskripsi:
    Use the lux probe with the compatible testo multifunction measuring instrument (please order separately) to determine illuminance. Lux probe - featuresThe lux probe is ideal for determining the illuminance in workplaces. It assesses the illuminance according to the V-lambda curve, which corresponds to the sensitivity of the human eye in daylight. White or warm light LEDs (K< 5,000) can also be measured without any problem.The 1.4 m cable length means that you can place the probe directly at the measuring location and carry out the measurement from a sufficient distance. So the readings are not affected by your shadow.The clearly structured measurement menu for long-term measurement enables the measuring instrument to be operated intuitively. Reading trends are reliably recorded thanks to the convenient input of measurement time and measuring cycle. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Areas of application for the lux probeLight conditions play an important role, particularly in the ergonomic assessment of workplaces. In order for light to also be good light, the illuminance must meet certain minimum values.Use the lux probe to check the illuminance in offices and production areas, hospitals, museums or schools with reliability.  Product Includes: Lux probe with fixed cable (cable length 1.4 m) and calibration protocol.
  19. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp1.999.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
Daftar Harga Whiteness Meter Terbaru February 2026
Landtek Whiteness MeterRp12.999.900
KENTA Split Whiteness MeterRp35.999.900
monotaro Lux MeterRp639.900
Extech Light MeterRp3.399.900
SNDWAY Lux MeterRp639.900
KRISBOW Lux MeterRp999.900
Landtek Water Activity MeterRp12.999.900
Lutron Light Meters (Lux Meters)Rp1.499.900
Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)Rp54.900
Bola Dunia Copy Paper A3 80gsm (Kertas HVS / Fotocopy)Rp109.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)